Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burdett 2-Light Aged Copper Outdoor Wall Lantern

  • Mfr # BURD8413AC

  • Zoro # G706149796


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
13
Length
18.25
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURD8413AC
Zoro #
G706149796
UPC #
611728353141
Country of Origin
China

Dimensions

Width
13
Length
18.25
Dia. (In.)
13

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Aged Copper
Glass Color
Copper
Housing Material
Copper
Lamp Type
Incandescent
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
60
Lamp Included
No

Description

Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests. As an added bonus, Burdett wall lanterns feature a handsome rectangular backplate that can be installed facing up or down for added versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.