Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burdett 2-Light Aged Copper Pendant

  • Mfr # BURD2816AC

  • Zoro # G006152922


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Length
24.25
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURD2816AC
Zoro #
G006152922
UPC #
611728355329
Country of Origin
China

Dimensions

Length
24.25
Width
15.75
Diameter
15.75

Details

Color
Copper
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Burdett
Shade Material
Copper
Item
Pendant
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60
Watts
60
Includes
Installation Guide
Material
STEEL
Standards
ETL Listed
FINISH
Aged Copper

Description

Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful interiors by placing this stunning light in your kitchen, entryway, or bar area - or place outside to liven up your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.