Zoro Homepage

Burdett 3-Light Aged Copper Outdoor Post Lantern

  • Mfr # BURD9015AC

  • Zoro # G206149692


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Copper
Glass Color
Copper
Bulb Primary Application
Home Lighting
Max. Wattage
60
Includes
Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURD9015AC
Zoro #
G206149692
UPC #
611728353172
Country of Origin
China

Dimensions

Width
15
Dia. (In.)
15
Length
24.75

Details

Item
Outdoor Post Lantern
Finish
Aged Copper
Glass Color
Copper
Bulb Primary Application
Home Lighting
Max. Wattage
60
Includes
Installation Guide
Dimmable
Yes
Housing Material
Copper
Lamp Included
No
Bulb Base Type
Candelabra Base
Watts
60
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Color
Copper
Bulb Type
Incandescent
Standards
ETL Listed
FINISH
Aged Copper

Description

Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.