Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burdett 3-Light Aged Copper Outdoor Wall Lantern

  • Mfr # BURD8415AC

  • Zoro # G806149696


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
15
Length
21.75
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURD8415AC
Zoro #
G806149696
UPC #
611728353158
Country of Origin
China

Dimensions

Width
15
Length
21.75
Dia. (In.)
15

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Aged Copper
Glass Color
Copper
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
60
Standards
ETL Listed
Lamp Type
Incandescent
Housing Material
Copper

Description

Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful exteriors by placing this stunning light outside your home to welcome in guests. As an added bonus, Burdett wall lanterns feature a handsome rectangular backplate that can be installed facing up or down for added versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.