Zoro Homepage
This item is Discontinued.
Quoizel Burdett 3-Light Aged Copper Pendant BURD2818AC

Burdett 3-Light Aged Copper Pendant (Discontinued)

  • Mfr # BURD2818AC
  • Zoro # G806152610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BURD2818AC
Zoro #
G806152610
UPC #
611728355336
Country of Origin
China

Dimensions

Length
28
Width
18
Diameter
18

Details

Color
Copper
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Burdett
Shade Material
Copper
Item
Outdoor Pendant
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
60
Standards
ETL Listed
Dimmable
Yes
Watts
60
Material
STEEL
FINISH
Aged Copper

Description

Aged copper evokes a French countryside feel in the Burdett collection. Clear tempered glass panels ensure a structurally sound design that’s as strong as it is beautiful. Set the tone for beautiful interiors by placing this stunning light in your kitchen, entryway, or bar area - or place outside to liven up your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.