Zoro Homepage

Burkett Semi Flush 3 Lights Light Gold

  • Mfr # BKT1713LG

  • Zoro # G112348882


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Burkett
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
Number of Light Bulbs Required
3
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT1713LG
Zoro #
G112348882
UPC #
611728359396
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
1.75 x 1.75 Top 5.12 x 5.12 Bottom 5.50 Side

Details

Fixture Series
Burkett
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Glass Finish
Clear Glass
Number of Light Bulbs Required
3
Standards
ETL Listed
Design Style
Traditional
MAX WATTAGE
60W
Voltage
120V
FINISH
Light Gold
Base Material
STEEL
Bulb Base Type
Candelabra

Description

A light gold finish sets the tone for Burkett's weathered wood details and clear elements. The effect is fresh and fashionable, but with a subtle nod to nature. This combination of materials proves incredibly versatile, too-Burkett is available as a mini pendant, semi flush-mount, island light, or chandelier.


  • •Product Finish: Gold
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.