
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRN8408IB
Zoro #
G606150540
UPC #
611728190944
Country of Origin
China
Dimensions
Width
8
Length
14.5
Dia. (In.)
8
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Imperial Bronze
Glass Color
Bronze
Lamp Included
Yes
Lighting Certification
ETL
Housing Material
Aluminum
Fixture Wattage
60
Lamp Type
Incandescent
Description
This fixture gives the exterior of your home both beauty and an exclusive sense of style. It features a vintage bulb for a historic look and is enhanced by the copper hued plate directly behind it. The clear beveled glass and the Imperial Bronze finish complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.