Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabry Chandelier 8 Lights Mystic Black

  • Mfr # CBR5028K

  • Zoro # G412348674


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
8
Collection
Cabry
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR5028K
Zoro #
G412348674
UPC #
611728358016
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Shade Dimensions
2.25 Top 2.25 Bottom 5.75 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
8
Collection
Cabry
Standards
ETL Listed
Voltage
120V
Material
STEEL
Style
Modern
FINISH
Mystic Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

Cabry radiates of-the-moment midcentury modern style. Both futuristic and retro at once, this captivating chandelier creates an instant focal point in a dining space. The brushed weathered brass finish offers a hint of luster while the mystic black option adds a pop of bold, graphic style. For maximum drama and shine, polished nickel is the finish of choice.


  • •Product Finish: Black
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.