Zoro Homepage

Calais 1-Light Earth Black Mini Pendant

  • Mfr # CAI1510EK

  • Zoro # G106152723


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAI1510EK
Zoro #
G106152723
UPC #
611728343302
Country of Origin
China

Dimensions

Length
16.5
Width
10
Diameter
10

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Calais
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Material
STEEL
Standards
ETL Listed
Lamp Included
No
Watts
100
Dimmable
Yes
Fixture Wattage
100
FINISH
Earth Black

Description

The Calais pendant — also available as a mini pendant — features a black cage shade that casts a beguiling glow. Its warm brass interior and unique lattice pattern adds a hint of shine. Add in a vintage bulb (not included) for an extra touch of industrial styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.