
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAI2814EK
Zoro #
G906152725
UPC #
611728344286
Country of Origin
China
Dimensions
Length
17.5
Width
14.75
Diameter
14.75
Details
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Calais
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Watts
60
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60
Includes
Installation Guide
Material
COASTAL ARMOUR
FINISH
Earth Black
Description
The Calais pendant — also available as a mini pendant — features a black cage shade that casts a beguiling glow. Its warm brass interior and unique lattice pattern adds a hint of shine. Add in a vintage bulb (not included) for an extra touch of industrial styling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.