
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5331MBK
Zoro #
G806153365
UPC #
611728341940
Country of Origin
China
Dimensions
Length
20
Width
14
Diameter
14
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Caledonia
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Watts
100
Standards
ETL Listed
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Material
RESIN
FINISH
Matte Black
Description
The Caledonia mini pendant showcases the intrigue of geometric forms. Reminiscent of a lantern, this piece features multicolored art glass paired with a matte black finish. The result is high contrast yet tastefully balanced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.