Zoro Homepage

Calista Mini Pendant Led Light Matte Black

  • Mfr # PCCLT1507MBK

  • Zoro # G812348380


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Traditional
Collection Name
Calista
Material
ALUMINUM
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCLT1507MBK
Zoro #
G812348380
UPC #
611728356876
Country of Origin
China

Dimensions

Shade Dimensions
3.75 Top 6.25 Bottom 7.75 Side
Cord Length
6 In

Details

Voltage
120V
Style
Traditional
Collection Name
Calista
Item
Mini Pendant
Material
ALUMINUM
Lamp Included
Y
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Calista's oblong shape is a welcome change from more round or rectangular pendants. This mini pendant also includes an integrated light source for a glowing effect. The matte black finish grounds the look in modern style.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.