
Calligraphy Linear Chandelier
Mfr # CLL638OK
Zoro # G206151992
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLL638OK
Zoro #
G206151992
UPC #
611728300626
Country of Origin
China
Dimensions
Diameter
37.5
Length
12
Width
37.5
Details
Item
Chandelier
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lamp Included
No
Color
Black
Number of Lights
6
Collection
Calligraphy
Material
Steel
Voltage
120v
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
Watts
60
FINISH
Old Black Finish
Description
The Calligraphy offers elegance in its simplicity. Finished in a classic old black, this timeless design beautifully marries clean lines, soft curves, and sophisticated accents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.