Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calliope Flush Mount 2 Lights Matte Black.

  • Mfr # CPE1620MBK

  • Zoro # G112348493


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Glass Finish
Opal Etched Glass
Fixture Housing Material
STEEL
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPE1620MBK
Zoro #
G112348493
UPC #
611728372906
Country of Origin
China

Dimensions

Shade Dimensions
3.25 Top 5.00 Bottom 6.25 Side
Cord Length
6 In

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Glass Finish
Opal Etched Glass
Fixture Housing Material
STEEL
Standards
ETL Listed
Fixture Type
Medium
Number of LEDs
2
Series
Calliope
FINISH
Matte Black
Design Style
Transitional
Indoor/ Outdoor
Indoor

Description

Calliope makes a bold industrial statement with its sculptural, geometric design. Matte black rings of different sizes encircle the round silhouette for a unique spiraling effect. Choose from a flush mount light with hammered etched glass or a candle-style chandelier with both matte black and nickel candle sleeves included, allowing you to customize to your setting.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.