
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5341SU
Zoro #
G706152529
UPC #
611728342268
Country of Origin
China
Dimensions
Length
20
Width
14.5
Diameter
14.5
Details
Color
Bronze
Housing Finish
Statuary Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Calluna
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Lamp Included
No
Material
STEEL
Watts
100
Includes
Installation Guide
Dimmable
Yes
Standards
ETL Listed
FINISH
Statuary Bronze
Description
Simplicity yields refinement. The Calluna light features a pared-back yet mesmerizing silhouette that mixes a statuary bronze finish with opal-etched glass. Use this pendant in a powder room or entryway for instant aesthetic charm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.