Zoro Homepage

Canvas Integrated LED Brushed Aluminum Island Light

  • Mfr # PCCV157BRA

  • Zoro # G306153025


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Height
24.5
Frame Material
STEEL
Frame Finish
Brushed Aluminum
Number of Lights
0
Light Bulb Wattage
71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCV157BRA
Zoro #
G306153025
UPC #
611728356821
Country of Origin
China

Dimensions

Height
24.5
Cord Length
8 Ft
Canopy Size
43.75 in W x 1.50 in L

Details

Frame Material
STEEL
Frame Finish
Brushed Aluminum
Number of Lights
0
Light Bulb Wattage
71
Voltage
120V
Lumens Per Watt
80
Lumens
6240
Light Color
Warm
Color Rendering Index
90
Color Temperature
3000K
Weight
21.5
Style
Interior Lighting
Number of Boxes
1
Suggested Use Location
Kitchen
Features
LED Dimmable
BULB INCLUDED
Bulb

Description

Canvas reimagines Mondrian’s signature squares and rectangles in pure white — a blank canvas, if you will. This contemporary island light includes an integrated LED light source and brushed aluminum finish. Layered frames create dimension - the overall effect is sculptural and quietly futuristic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.