Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Linear Chandelier

  • Mfr # PCCV157WT

  • Zoro # G106152969


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Western Bronze
Lamp Type
Integrated LED
Fixture Wattage
71
Glass Color
Bronze
Lighting Certification
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCCV157WT
Zoro #
G106152969
UPC #
611728300770
Country of Origin
China

Dimensions

Length
24.5
Diameter
56.75
Width
56.75

Details

Item
Chandelier
Housing Finish
Western Bronze
Lamp Type
Integrated LED
Fixture Wattage
71
Glass Color
Bronze
Lighting Certification
ETL
Dimmable
Yes
Material
Aluminum
Number of Lights
0
Voltage
120v
Color
Bronze
Lamp Included
Yes
Collection
Canvas
Standards
ETL Listed
FINISH
Western Bronze

Description

Canvas reimagines Mondrian’s signature squares and rectangles in pure white — a blank canvas, if you will. This contemporary island light includes an integrated LED light source and brushed aluminum finish. Layered frames create dimension - the overall effect is sculptural and quietly futuristic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.