Zoro Homepage

Caputo Bath 4 Lights Matte Black

  • Mfr # CAP8632MBK

  • Zoro # G212348751


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Caputo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP8632MBK
Zoro #
G212348751
UPC #
611728378151
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
6 In
Shade Dimensions
4.00 Top 4.00 Bottom 5.00 Side
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Caputo
Standards
ETL Listed
Max. Fixture Wattage
100W
Housing Material
STEEL
Fixture Type
Medium
Indoor/ Outdoor
Indoor
Shade Finish
Clear Ribbed Glass

Description

Clear ribbed glass shades create a sense of tranquility in the Caputo bath light collection. This versatile, modern industrial style design is accentuated by clean lines and finished in matte black for timeless appeal. Configure Caputo with shades facing up or down depending on your vanity lighting needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.