Shop QUOIZEL
See all product information
Create Account
Cara 1-Light Brushed Nickel Pendant Light
- Mfr # CARA1814BN
- Zoro # G823954914
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Series
Cara
Color
Nickel
Voltage
120V
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CARA1814BN
- Zoro #
- G823954914
- UPC #
- 611728396209
- Country of Origin
- China
- Style
- Modern
- Series
- Cara
- Color
- Nickel
- Voltage
- 120V
- Damp/Wet Rating
- Damp
- Item
- Pendant
- Lighting Certification
- ETL Listed
- Housing Finish
- Brushed Nickel
- Shade Material
- Steel
- Number of Lights
- 1
Dimensions
- Depth
- 14 in
- Height
- 11.75 in
- Width
- 14 in
Description
The Cara pendant light brings modern sophistication and clean, refined style to any space. A sculpted ribbed opal etched glass shade diffuses light into a soft, warm glow while adding texture and visual interest. Available in matte black or brushed nickel, this hanging light complements contemporary, transitional, and modern interiors. Hung solo or in a group, Cara pendants are ideal over kitchen islands, bar areas, bedrooms, and other stylish living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.