
Cardiff 1-Light Polished Nickel Mini Pendant
Mfr # QPP5344PK
Zoro # G406152959
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5344PK
Zoro #
G406152959
UPC #
611728344590
Country of Origin
China
Dimensions
Length
12.75
Width
13.5
Diameter
13.5
Details
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Description
Cardiff cuts a timeless silhouette in clear glass with two versatile finishes. Select weathered brass for a soft, vintage appeal, or keep it classic with polished chrome. Choose from either a mini pendant or semi-flush mount light - and add in a vintage style bulb (not included) for a dash of retro-inspired flare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.