Zoro Homepage

Carlisle Pendant 5 Lights Grey Ash

  • Mfr # CAL3521GK

  • Zoro # G512348864


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
5
Style
Traditional
Collection Name
Carlisle
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL3521GK
Zoro #
G512348864
UPC #
611728375624
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.50"W X 5.50"L
Shade Dimensions
4.00 Top 4.00 Bottom 5.25 Side

Details

Voltage
120V
Number of Lights
5
Style
Traditional
Collection Name
Carlisle
Item
Pendant
Material
STEEL
Fixture Type
Candelabra
Watts
60W
Glass Finish
Clear Seedy Glass
FINISH
Grey Ash
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor/Outdoor

Description

Carlisle Pendant 5 Lights Grey Ash


  • •Product Finish: Grey Ash
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.