Zoro Homepage

Carlisle Pendant 6 Lights Grey Ash

  • Mfr # CAL3528GK

  • Zoro # G812348762


product price: $1,403.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Voltage
120V
Number of Lights
6
Style
Traditional
Collection Name
Carlisle
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL3528GK
Zoro #
G812348762
UPC #
611728375631
Country of Origin
China

Dimensions

Shade Dimensions
4.00 x 4.00 Bottom 5.25 Side
Cord Length
8 Ft
Canopy Size
14.00"W X 0.75"L

Details

Voltage
120V
Number of Lights
6
Style
Traditional
Collection Name
Carlisle
Item
Pendant
Material
STEEL
Watts
60W
Glass Finish
Clear Seedy Glass
Fixture Type
Candelabra
Indoor/ Outdoor
Indoor/Outdoor
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
FINISH
Grey Ash

Description

Carlisle Pendant 6 Lights Grey Ash


  • •Product Finish: Grey Ash
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.