
Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (Discontinued)
- Mfr # CML8411BBR
- Zoro # G906149473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CML8411BBR
Zoro #
G906149473
UPC #
611728352571
Country of Origin
China
Dimensions
Width
11
Length
11
Dia. (In.)
11
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Burnished Bronze
Glass Color
Bronze
Fixture Wattage
100
Housing Material
Aluminum
Lamp Type
Incandescent
Lamp Included
No
Description
The texture and depth of the finish create luxe patina in the Carmel outdoor lantern, available in either burnished bronze or aged verde. Affix this eye-catching light next to a front door or use it in pairs on either side for a stately look. Crafted from durable materials, this piece is both lightweight and incredibly strong. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.