Zoro Homepage

Carolina Mini Pendant 1 Light Aged Copper

  • Mfr # CLN1507AC

  • Zoro # G912348488


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Transitional
Collection Name
Carolina
Material
STAINLESS STEEL
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN1507AC
Zoro #
G912348488
UPC #
611728380314
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
25.50"W X 1.00"L
Chain Length
4"

Details

Number of Lights
1
Style
Transitional
Collection Name
Carolina
Item
Mini Pendant
Material
STAINLESS STEEL
Standards
ETL Listed
Glass Finish
Clear Glass
Fixture Type
Medium
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Aged Copper

Description

Drawing style inspiration from historical gas lanterns, the Carolina mini pendant light adds romantic charm to any home's interior. The traditional silhouette features an aged copper finish, embellished with hand riveted accents and clear glass panels to maximize the light output. Carolina is also available as an outdoor wall lantern, hanging lantern, or post lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.