Zoro Homepage

Carolina Outdoor Wall 1 Light Aged Copper

  • Mfr # CLN8406AC

  • Zoro # G612347491


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Carolina
Watts
100W
Glass Finish
Clear Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN8406AC
Zoro #
G612347491
UPC #
611728378670
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
4.5"
Shade Dimensions
4.25 x 4.25 Top 3.50 x 3.50 Bottom 6.00 Side
Backplate Height
4.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Carolina
Watts
100W
Glass Finish
Clear Glass
Standards
ETL Listed
Fixture Type
Medium
Number of Light Bulbs Required
1
Design Style
Transitional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Aged Copper

Description

Drawing style inspiration from historical gas lanterns, Carolina adds romantic charm to any home's exterior. The traditional silhouette features an aged copper finish, embellished with hand riveted accents and clear glass panels to maximize the light output. Choose from wall lantern, hanging lantern, or post lantern in this versatile collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.