Zoro Homepage

Carolina Outdoor Wall 1 Light Aged Copper

  • Mfr # CLN8407AC

  • Zoro # G812347505


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Carolina
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN8407AC
Zoro #
G812347505
UPC #
611728378694
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
5"
Backplate Width
5"
Shade Dimensions
3.50 Top 5.50 Bottom 7.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Carolina
Watts
100W
Standards
ETL Listed
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
Fixture Type
Medium
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Farmhouse
Base Material
COASTAL ARMOUR ALUMINUM
Finish
Aged Copper

Description

Drawing style inspiration from historical gas lanterns, Carolina adds romantic charm to any home's exterior. The traditional silhouette features an aged copper finish, embellished with hand riveted accents and clear glass panels to maximize the light output. Choose from wall lantern, hanging lantern, or post lantern in this versatile collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.