Zoro Homepage

Carriage 1-Light Mottled Black Mini Pendant

  • Mfr # CRG1510MB

  • Zoro # G106152594


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21.25
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG1510MB
Zoro #
G106152594
UPC #
611728349663
Country of Origin
China

Dimensions

Length
21.25
Width
10
Diameter
10

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Carriage
Shade Material
Aluminum
Item
Mini Pendant
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
Material
STEEL
Watts
150
Dimmable
Yes
Fixture Wattage
150
FINISH
Mottled Black

Description

The aptly named Carriage Collection features great style that suits many different homes. All of the details from the metal strap to the diamond-shaped corner accents to the clear seedy glass come together to create a classic, timeless design. The depth and richness of the Mottled Black finish gives the appearance of age and time gone by.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.