Zoro Homepage

Carriage Outdoor Post Lantern

  • Mfr # CRG9010MB

  • Zoro # G406149744


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Finish
Mottled Black
Glass Color
Black
Dia. (In.)
10
Max. Wattage
150
Length
21.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG9010MB
Zoro #
G406149744
UPC #
611728272268
Country of Origin
China

Dimensions

Dia. (In.)
10
Length
21.75
Width
10

Details

Item
Outdoor Post Lantern
Finish
Mottled Black
Glass Color
Black
Max. Wattage
150
Dimmable
Yes
Lamp Included
No
Watts
150
Voltage
120v
Bulb Primary Application
Home Lighting
Housing Material
Aluminum
Bulb Type
Incandescent
Includes
Installation Guide
Bulb Base Type
Medium Base
Standards
ETL Listed
Indoor/Outdoor Usage
Outdoor
Color
Black
FINISH
Mottled Black

Description

The aptly named Carriage Collection features great style that suits many different homes. All of the details from the metal strap to the diamond-shaped corner accents the clear seedy glass come together to create a classic, timeless design. The depth and richness of the Mottled Black finish gives the appearance of age and time gone by. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.