Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Outdoor Wall Lantern

  • Mfr # CRG8410MB

  • Zoro # G406149706


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
10
Length
19
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG8410MB
Zoro #
G406149706
UPC #
611728272244
Country of Origin
China

Dimensions

Width
10
Length
19
Dia. (In.)
10

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Mottled Black
Glass Color
Black
Lamp Type
Incandescent
Lighting Certification
ETL
Housing Material
Aluminum
Fixture Wattage
150
Standards
ETL Listed
Lamp Included
No

Description

The aptly named Carriage Collection features great style that suits many different homes. All of the details from the metal strap to the diamond-shaped corner accents the clear seedy glass come together to create a classic, timeless design. The depth and richness of the Mottled Black finish gives the appearance of age and time gone by. (Please note that the vintage bulbs are not included but are available for purchase.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.