Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Carroll Mini Pendant TF1508VB

Carroll Mini Pendant (Discontinued)

  • Mfr # TF1508VB
  • Zoro # G606152773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1508VB
Zoro #
G606152773
UPC #
611728252628
Country of Origin
China

Dimensions

Length
7
Width
8
Diameter
8

Details

Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100

Description

A staple of stained glass that will forever be in style, the Carroll Collection features an arrangement of art glass that evokes a heart pattern accented with jewels in red and amber. The Vintage Bronze finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.