Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caspian Linear Chandelier 5 Lights Matte Black

  • Mfr # PCCAS539MBK

  • Zoro # G512348604


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Material
ALUMINUM
Voltage
120V
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCAS539MBK
Zoro #
G512348604
UPC #
611728370674
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.70 Top 3.80 Bottom 1.00 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Material
ALUMINUM
Voltage
120V
Glass Finish
Clear Textured Glass, Textured Glass
Style
Traditional
Collection
Caspian
Number of Lights
5
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Clear textured glass creates a sense of movement in the Caspian collection. Available as a semi-flush mount or island light, this piece features a matte black finish and integrated LED technology for low maintenance and energy saving lighting. As part of the popular Platinum by Quoizel collection, Caspian boasts a blend of contemporary and modern design elements.


  • •Product Finish: Black
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.