Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catania Chandelier 5 Lights Matte Black

  • Mfr # CNI5026MBK

  • Zoro # G112348622


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
BRASS
Standards
ETL Listed
Collection
Catania
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNI5026MBK
Zoro #
G112348622
UPC #
611728371398
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
BRASS
Standards
ETL Listed
Collection
Catania
Voltage
120V
Style
Transitional
Number of Lights
5
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Part of the Quoizel Naturals collection, the Catania chandelier features natural elements and materials. The classic silhouette is accentuated by a matte black finish, slender candle sleeves and matching bobeches. A round ring made of rattan surrounds the exterior, adding depth and contrast to the otherwise simple black frame.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.