Zoro Homepage

Cavalier Chandelier 9 Lights Aged Brass

  • Mfr # CVR5034AB

  • Zoro # G212348331


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Modern
Glass Finish
Opal Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR5034AB
Zoro #
G212348331
UPC #
611728372814
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Cord Length
8 Ft

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Style
Modern
Glass Finish
Opal Glass
Standards
ETL Listed
Voltage
120V
Number of Lights
9
Material
STEEL
Collection
Cavalier
Indoor/ Outdoor
Indoor
FINISH
Aged Brass
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Modern art meets functional lighting in Cavalier. Soft opal glass shades rest atop sculptural, slightly bending arms for a geometric yet sophisticated feel. The aged brass finish adds a beautiful luster, making the Cavalier chandelier a perfect statement piece in any kitchen, living room, or home office.


  • •Product Finish: Brass
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.