Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caverly Bath 3 Lights Bronze

  • Mfr # CVL8622BX

  • Zoro # G212348607


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Voltage
120V
Style
Transitional
Collection Name
Caverly
Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVL8622BX
Zoro #
G212348607
UPC #
611728364086
Country of Origin
China

Dimensions

Backplate Width
7.75"
Cord Length
2 Ft
Shade Dimensions
2.75 x 12.75 Top 3.25 x 15.00 Bottom 8.50 Side
Canopy Size
6.00"W X 6.00"L
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Bronze
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Caverly
Housing Material
STEEL
Max. Fixture Wattage
100W
Fixture Type
Medium
Standards
ETL Listed
Light Kit included
Y
Blade Finish
Silver
Blade Pitch
7
Extension Rods
Comes with: 1 (1" x 4") and 1 (1" x 12") Down Rods
Shade Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor

Description

Caverly is the perfect companion to coastal or farmhouse-inspired design. Clear seedy glass shades cast an alluring glow, while the clean lines of this bath light add in a dash of timeless appeal. Choose from three or four lights in brushed nickel or bronze, two classic colorways. Orient the glass shades facing up or down to suit your distinctive style.


  • •Product Finish: Bronze
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.