Zoro Homepage

Cecilia Bath 4 Lights Brushed Nickel

  • Mfr # CEC8632BN

  • Zoro # G212348645


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Cecilia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC8632BN
Zoro #
G212348645
UPC #
611728378410
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
8 Ft
Canopy Size
25.00"W X 0.75"L
Backplate Width
5"
Shade Dimensions
3.75 Top 6.00 Bottom 5.50 Side

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
4
Style
Modern
Collection Name
Cecilia
Fixture Type
Medium
Standards
ETL Listed
Housing Material
STEEL
Max. Fixture Wattage
100W
Shade Finish
Clear Sandblasted Glass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Clear sandblasted glass shades cast a soft glow in the Cecilia bath light collection. The classic silhouette is available in multiple size options and your choice of bronze gold or brushed nickel. Whichever option you choose for your vanity, Cecilia is designed to easily coordinate with a variety of home decor styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.