Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Park 4-Light Matte Black Pendant

  • Mfr # QP5632MBK

  • Zoro # G506152781


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5632MBK
Zoro #
G506152781
UPC #
611728358856
Country of Origin
China

Dimensions

Length
6.25
Width
18
Diameter
18

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Material
BRASS-STEEL
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Watts
100
Includes
Installation Guide
FINISH
Matte Black

Description

Pattern play. The Cedar Park pendant or semi-flush mount features a harlequin diamond pattern woven in natural rope. A matte black finish provides just enough contrast in this rustic-meets-industrial design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.