
Cedar Point Outdoor Post Lantern
Mfr # CPT9010PN
Zoro # G206149548
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Finish
Palladian Bronze
Glass Color
Bronze
Housing Material
Aluminum
Standards
ETL Listed
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT9010PN
Zoro #
G206149548
UPC #
611728280898
Country of Origin
China
Dimensions
Length
18
Dia. (In.)
9.75
Width
9.75
Details
Item
Outdoor Post Lantern
Finish
Palladian Bronze
Glass Color
Bronze
Housing Material
Aluminum
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Bulb Base Type
Medium Base
Bulb Type
Incandescent
Watts
150
Color
Bronze
Max. Wattage
150
Includes
Installation Guide
Voltage
120v
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
FINISH
Palladian Bronze
Description
From a rustic lodge to a craftsman-style cottage, the Cedar Point collection is versatile styling at its finest. The seedy glass panels subtly obscure the light source while providing visual interest. The frame is accented with slender trim and lattice detailing that beautifully frames the lantern’s soft glow. A rich Palladian bronze finish completes the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.