Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeste Flush Mount 5 Lights Matte Black.

  • Mfr # PCCET1616MBK

  • Zoro # G812348625


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Series
Celeste
Fixture Housing Material
ALUMINUM
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCET1616MBK
Zoro #
G812348625
UPC #
611728371329
Country of Origin
China

Dimensions

Shade Dimensions
6.22 Top 5.28 Bottom 1.54 Side
Cord Length
6 In

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Series
Celeste
Fixture Housing Material
ALUMINUM
Standards
ETL Listed
Fixture Type
Candelabra
Number of LEDs
5
Glass Finish
Clear Crystal Glass
Indoor/ Outdoor
Indoor
Design Style
Traditional
FINISH
Matte Black

Description

With a combination of clear crystal glass and chrome accents, the Celeste collection is truly stunning. The fixture is bordered with spiraled sleek metal rods that are angled and intersect to create a dazzling effect. A matte black frame completes the look, adding modern contrast to your choice of flush mount or island light.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.