Zoro Homepage

Celeste Linear Chandelier 5 Lights Matte Black.

  • Mfr # PCCET538MBK

  • Zoro # G812348571


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Cord Length
6 In
Collection
Celeste
Material
ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCET538MBK
Zoro #
G812348571
UPC #
611728370803
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.55 Top 6.25 Bottom 2.00 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Collection
Celeste
Material
ALUMINUM
Voltage
120V
Style
Traditional
Glass Finish
Clear Crystal Glass
Number of Lights
5
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With a combination of clear crystal glass and chrome accents, the Celeste collection is truly stunning. The fixture is bordered with spiraled sleek metal rods that are angled and intersect to create a dazzling effect. A matte black frame completes the look, adding modern contrast to your choice of flush mount or island light.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.