
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEL8306MBK
Zoro #
G906150479
UPC #
611728316436
Country of Origin
China
Dimensions
Width
6.25
Length
10
Dia. (In.)
6.25
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
770
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Standards
ETL Listed
Lamp Type
Integrated LED
Color Temperature
3000K
Color Rendering Index
90
Housing Material
Aluminum
Fixture Wattage
11
Lamp Included
Yes
FINISH
Matte Black
Description
Provide a well-lit entrance to your home with the Celine collection. This contemporary style fixture features a pressed, organic rain glass shade that pops against the matte black frame. This product uses Integrated LED technology, making it both stylish, and energy efficient. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last. This product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.