
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEL8406MBK
Zoro #
G506150428
UPC #
611728316603
Country of Origin
China
Dimensions
Width
6.25
Length
18
Dia. (In.)
6.25
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
1540
Finish
Matte Black
Glass Color
Black
Housing Material
Aluminum
Lamp Type
Integrated LED
Color Rendering Index
90
Lighting Certification
ETL
Color Temperature
3000K
Fixture Wattage
22
Lamp Included
Yes
Description
Provide a well-lit entrance to your home with the Celine collection. This contemporary style fixture features a pressed, organic rain glass shade that pops against the matte black frame. This product uses Integrated LED technology, making it both stylish, and energy efficient. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last. This product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.