Zoro Homepage

Chalamont Island 6 Lights Earth Black

  • Mfr # CHT636EK

  • Zoro # G412348575


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Earth Black
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHT636EK
Zoro #
G412348575
UPC #
611728358030
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
11.75"W X 4.50"L
Shade Dimensions
34.50 Top 37.75 Bottom 7.75 Side

Details

Frame Material
STEEL
Frame Finish
Earth Black
Number of Lights
6
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Standard
ETL Listed
Series
Chalamont
Style
Traditional
Item Type
Island Light
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
Shade Finish
Clear Textured Glass
Indoor/ Outdoor
Indoor
Voltage
120V

Description

Create a place to ponder underneath the Chalamont light. Available either as a semi-flush mount or chandelier, this style features an earth black finish and the unique patina of clear textured glass. The modern design upholds tenets Wabi-Sabi-the Japanese art of embracing the imperfect.


  • •Product Finish: Black
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.