Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalamont Semi Flush 4 Lights Earth Black

  • Mfr # CHT1712EK

  • Zoro # G912348600


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Chalamont
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
Clear Textured Glass
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHT1712EK
Zoro #
G912348600
UPC #
611728357101
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Fixture Series
Chalamont
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
Clear Textured Glass
Design Style
Transitional
Standards
ETL Listed
FINISH
Earth Black
MAX WATTAGE
60W
Base Material
STEEL
Bulb Base Type
Candelabra
Voltage
120V

Description

Create a place to ponder underneath the Chalamont light. Available either as a semi-flush mount or chandelier, this style features an earth black finish and the unique patina of clear textured glass. The modern design upholds tenets Wabi-Sabi-the Japanese art of embracing the imperfect.


  • •Product Finish: Black
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.