
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIS5025AN
Zoro #
G006153134
UPC #
611728341858
Country of Origin
China
Dimensions
Width
25
Length
27.5
Diameter
25
Details
Item
Chandelier
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Material
Steel
Standards
ETL Listed
Voltage
120v
Color
Nickel
Dimmable
Yes
Collection
Challis
Watts
60
Number of Lights
5
Lamp Included
No
Lighting Certification
ETL
FINISH
Antique Nickel
Description
Pretty, curved lines and faux wood accents give the Challis chandelier a sense of approachable glamour. Choose from a five- or six-light design to best suit your space. The antique nickel finish catches the light with a soft, subtle shine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.