Zoro Homepage

Chalmers 3-Light Aged Copper Mini Pendant

  • Mfr # CM1512AC

  • Zoro # G506151951


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Length
26
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1512AC
Zoro #
G506151951
UPC #
611728349656
Country of Origin
China

Dimensions

Length
26
Width
12
Diameter
12

Details

Color
Copper
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Chalmers
Shade Material
Copper
Item
Mini Pendant
Dimmable
Yes
Watts
60
Lamp Included
No
Standards
ETL Listed
Material
STEEL
Fixture Wattage
60
Includes
Installation Guide
FINISH
Aged Copper

Description

This piece gives you the historic look of gas lighting without the hassle of a propane feed. Chalmers is made from solid copper and hand riveted, giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston. This versatile piece can be hung inside or outside your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.