Zoro Homepage

Chalmers Outdoor Hanging Lantern

  • Mfr # CM1912AC

  • Zoro # G406150498


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Finish
Copper
Chain Length
8
Weight
14.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM1912AC
Zoro #
G406150498
UPC #
611728130322
Country of Origin
China

Dimensions

Chain Length
8
Cord Length
12 ft
Canopy Size
5.50 in W x 5.50 in L
Relative Size
Large

Details

Number of Lights
3
Bulb Base Type
Candelabra
Finish
Copper
Weight
14.37
Shade Material
Clear
Frame Material
STEEL
Style
Exterior Lighting
Installation Position
Up
FINISH
Aged Copper

Description

From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.