Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chancellor Mid Pendant 3 Lights Mystic Black

  • Mfr # CCR1510K

  • Zoro # G912348662


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Chancellor
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR1510K
Zoro #
G912348662
UPC #
611728380383
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Shade Dimensions
6.00 Top 6.00 Bottom 15.00 Side

Details

Voltage
120V
Number of Lights
3
Style
Traditional
Collection Name
Chancellor
Item
Mini Pendant
Glass Finish
Clear Glass
Material
STEEL
Watts
60W
Standards
ETL Listed
Fixture Type
Candelabra
FINISH
Mystic Black
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

The Chancellor mini pendant light gives you the historic look of lighting from the 19th Century. Available in mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's interior or exterior. Choose from a variety of outdoor styles to welcome your guests in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.