Chancellor Outdoor Hanging 3 Lights Mystic Black

  • Mfr # CCR1910K

  • Zoro # G512347430


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Light Bulb Wattage
60W
Frame Material
STEEL
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR1910K
Zoro #
G512347430
UPC #
611728379264
Country of Origin
China

Dimensions

Cord Length
6 Ft
Canopy Size
5.50"W X 5.50"L
Shade Dimensions
8.00 Top 8.00 Bottom 5.00 Side

Details

Number of Lights
3
Bulb Base Type
Candelabra
Light Bulb Wattage
60W
Frame Material
STEEL
Indoor/Outdoor
Indoor
Standard
ETL Listed
Glass Finish
Clear Glass
Style
Traditional
Series
Chancellor
Voltage
120V
FINISH
Mystic Black
Item Type
Outdoor

Description

This outdoor lantern collection gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior. Choose from a variety of styles to welcome your guests in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.