
Chancellor Outdoor Post Lantern
Mfr # CCR9010K
Zoro # G906150417
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Finish
Mystic Black
Glass Color
Black
Watts
60
Dimmable
Yes
Bulb Base Type
Candelabra Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCR9010K
Zoro #
G906150417
UPC #
611728257890
Country of Origin
China
Dimensions
Dia. (In.)
10
Width
10
Length
21.75
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Watts
60
Dimmable
Yes
Bulb Base Type
Candelabra Base
Housing Material
Steel
Voltage
120v
Color
Black
Bulb Type
Incandescent
Bulb Primary Application
Home Lighting
Standards
ETL Listed
Max. Wattage
60
Lamp Included
No
Includes
Installation Guide
Indoor/Outdoor Usage
Outdoor
FINISH
Mystic Black
Description
This outdoor group gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.