Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chancellor Outdoor Wall Lantern

  • Mfr # CCR8408CU

  • Zoro # G906149701


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8
Length
19
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR8408CU
Zoro #
G906149701
UPC #
611728191026
Country of Origin
China

Dimensions

Width
8
Length
19
Dia. (In.)
8

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Copper Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Housing Material
Steel
Fixture Wattage
60

Description

This outdoor group gives you the historic look of lighting from the 19th Century. Available in either copper bronze or mystic black, Chancellor will adorn your home with its charming style to make it the best on the block. Clear glass panels complete the look and help to perfectly illuminate your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.